Beli tap m3 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hand Tap Set (Set Mata Tap)Deskripsi:High quality 9 CrSi MaterialStrong & DurableEasy to use
- NACHI Hand Tap (Mata Tap)atribut:
- Grade: JIS class 2
- Screw Type: M
- Material: High speed high speed steel HSS
- Niigata Seiki (SK) High Tap (Mata Tap)atribut:
- Screw Type: M
- Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Deskripsi:Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
- SKC Hand Tap (Mata Tap)Deskripsi:Country Manufacturer : China
- monotaro Spiral Tap TiN CoatDeskripsi:Ideal for general-purpose blind hole female thread machining. Achieves a longer life than notebook products for TiN coating.For blind hole machining of low carbon steel, medium carbon steel, and alloy steel.* Be sure to wear protective equipment when using as there is a risk of injury. * Grade does not guarantee the accuracy of female threads. * Do not re-polish. * Up to M6 is a protrusion center.atribut:
- Accuracy Grade: JIS+2 grade equivalent
- Applicable Workpiece Materials: Low carbon steel, medium carbon steel, alloy steel
- Helix Angle (°): 35
- Material: High speed (SKH51)
- Number of Flutes: 3
- Surface Treatment: TiN coating
- Tip Shape: Flat
- Nippon Resibon Mounted WheelsDeskripsi:Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
- MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Deskripsi:- The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- LEXEES Holder Bubut Eksternal Lathe Turning Toolatribut:
- Material: Steel
- Suitable For: CNMG1204
- CP Taper Shank Drill (Mata Bor Kones)Deskripsi:Mata bor cones untuk di pasang ke berbagai macam alat mesin bor
- CARDIA Carbide End Mill 3 Flute for Aluminium Alu-Mill Series (Mata Pahat Frais)Deskripsi:Material : ZK30UF with 10% Co content and 0.6um grain sizeSingle rear angle has sharp blade, good for chip removal, widely used for high speed cuttingUncoating with Fine surface roughness and Mirror Finish CuttingApplication: Suitable for Aluminium, Bronze, Brass, Non Metal Materials
- NACHI N Point Tap (Mata Tap)Deskripsi:This non-coarted point tap is used universally.atribut:
- Chamfer Lc: 5
- Material: High vanadium high speed steel HSS - E
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- TEKIRO Tap and Die Set (Set Alat Tap dan Senai)Deskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- TRUSCO Hand Tap Set (Set Mata Tap)atribut:
- Screw: (Processing thread) Metric thread
- Purpose of Use: Work Material: Iron, Light Metal.
Daftar Harga tap m3 Terbaru October 2026
| TEKIRO Hand Tap Set (Set Mata Tap) | Rp28.900 |
| NACHI Hand Tap (Mata Tap) | Rp1.499.900 |
| Niigata Seiki (SK) High Tap (Mata Tap) | Rp239.900 |
| Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap) | Rp159.900 |
| Yamawa Hand Tap (M) HT (Mata Tap) | Rp99.900 |
| Yamawa Hand Tap (M) HT (Mata Tap) | Rp239.900 |
| SKC Hand Tap (Mata Tap) | Rp29.900 |
| monotaro Spiral Tap TiN Coat | Rp189.900 |
| Nippon Resibon Mounted Wheels | Rp17.900 |
| MURAKO Shank Mounted Flap Wheel (Amplas Gerinda Susun) | Rp629.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/6dP105678229-11.jpg)
/dnP102405491-2.jpg)
%20High%20Tap%20(Mata%20Tap)/P102271335-1.jpg)
/5vP102094211-2.jpg)
%20HT%20(Mata%20Tap)/P102804115-1.jpg)
%20HT%20(Mata%20Tap)/kfP103766735-3.jpg)
/85P103208293-2.jpg)


/doP102794492-2.jpg)
/P101000154-1.jpg)

/pfP106396915-1.jpg)
/p0P108341900-1.jpg)
/lyP102407790-2.jpg)
/2hP101003089-2.jpg)
%20(Mata%20Tap)/b3P105258399-10.jpg)
/huP103684642-3.jpg)
/aiP103059378-5.jpg)
/6nP102009239-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)